
3M USB 3.0 ACTIVE EXTENSION CABLE M/F
Mfr # USB3AAEXT3M
Zoro # G116423257
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Conductor
Copper
Device Supported
PC, MAC
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3AAEXT3M
Zoro #
G116423257
UPC #
65030846295
Country of Origin
Taiwan, Province of China
Details
Conductor
Copper
Device Supported
PC, MAC
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Connector Gender on Second End
Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Features
Plug & Play
End 2 Connection Type
USB 3.0 Type A - Female
Package Contents
3m USB 3.0 Active Extension Cable - M/F, Universal External Power Adapter
Standards
FCC, CE
Shielding
Yes
Item
Data Transfer Cable
Environmental Certification
EU RoHS
Cable Characteristic
Extension Cable
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
REACH free of SVHC
Yes
Connector Plating
Nickel
Color
Black
End of Life Manual Availability
Yes
Cable Type
USB
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Data Transfer Speed
5-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.