3M WHITE USB 2.0 EXTENSION CABLE CORD - A TO A - USB MALE TO FEMALE CABLE - 1X USB A M, 1X USB A

  • Mfr # USBEXTPAA3MW

  • Zoro # G516423390


product price: $11.49
/ea

Key Features

Cable Type
USB
Cable Characteristic
Extension Cable
Features
Flexible, Strain Relief, Molded
Color
White
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBEXTPAA3MW
Zoro #
G516423390
UPC #
65030851237
Country of Origin
China

Details

Cable Type
USB
Cable Characteristic
Extension Cable
Features
Flexible, Strain Relief, Molded
Color
White
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Conductor
Copper
End of Life Manual Availability
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Female
Device Supported
Peripheral Device
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector Gender on First End
Male
Shielding
Yes
End 2 Connection Type
USB 2.0 Type A - Female
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)

Description

3M WHITE USB 2.0 EXTENSION CABLE CORD - A TO A - USB MALE TO FEMALE CABLE - 1X USB A M, 1X USB A F - WHITE, 3 METER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.