Zoro Homepage

3U 19in Vertical Wall Mount Rack Bracket

  • Mfr # RK319WALLV

  • Zoro # G916470666


product price: $83.65
/ea
Free Shipping & Returns

Key Features

End of Life Manual Availability
Yes
Certifications & Standards
CE, UL
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
Package Contents
1 x Vertical Wall Mount Bracket, 12 x Cage nuts and screws (12 Each), 6 x Self Tapping Wood Screws - 3/16" x 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK319WALLV
Zoro #
G916470666
UPC #
65030834407
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.9 in
Width
19.8 in
Length
5.9 in

Details

End of Life Manual Availability
Yes
Certifications & Standards
CE, UL
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
Package Contents
1 x Vertical Wall Mount Bracket, 12 x Cage nuts and screws (12 Each), 6 x Self Tapping Wood Screws - 3/16" x 1-1/2"
Compatible With
Network Device, Power Strip, Patch Panel
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Item
Rack Mount Bracket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.