3x Monitor USB C Dock 100W PD
- Mfr # 199N-USBC-DOCK
- Zoro # G622961458
product price:Â
$
230.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199N-USBC-DOCK
- Zoro #
- G622961458
- UPC #
- 065030921800
- Country of Origin
- Viet Nam
Description
Connect three 4K 60Hz displays ( 2x DP / 1x HDMI) through a single USB Type-C port with uncompressed video powered by your laptop's native GPU - Plug-and-play on Windows with no drivers or software to install (not compatible with macOS / ChromeOS) - 4x USB-A 5Gbps and 2x USB-C 10Gbps ports (one with 15W PD); Gigabit Ethernet - Multi-monitor dock features built-in lock slots for physical security - Surface and VESA mounting accessories sold separately: SSPMSUDWM / DOCK-NUC-VESA-MOUNT / SSPMSVESA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.