
4 BAY HOT SWAP MOBILE RACK BACKPLANE
Mfr # HSB4SATSASBA
Zoro # G016470924
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Depth
7.8 in
Cooling Fan
Yes
End of Life Manual Availability
Yes
Drive Interface
Serial Attached SCSI (SAS), SATA/600
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSB4SATSASBA
Zoro #
G016470924
UPC #
65030859547
Country of Origin
China
Dimensions
Depth
7.8 in
Width
5.7 in
Height
5 in
Compatible Drive Bay Width
5.25 in
Details
Cooling Fan
Yes
End of Life Manual Availability
Yes
Drive Interface
Serial Attached SCSI (SAS), SATA/600
Environmental Certification
EU RoHS
Form Factor
Internal
Number of 3.5" Bays
4
Environmentally Friendly
Yes
Material
Aluminum
Host Interface
6Gb/s SAS, Serial ATA/600
Number of Total Expansion Bays
4
REACH free of SVHC
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Number of Hard Drives Supported
4
Package Contents
4 Drive Trayless 3.5in SATA/SAS Mobile Rack, 8 x Installation Screws, 2 x Drive bay Keys, 4 x SATA Cables, 1 x Instruction Manual
Item
Drive Enclosure
Certifications & Standards
FCC, CE
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.