Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Bay USB 3.1 Hard Drive Docking Station

  • Mfr # SDOCK4U313

  • Zoro # G016425092


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Number of Hard Drives Supported
4
Mounting
External
Number of Solid State Drive Supported
4
Environmentally Friendly
Yes
Includes
4-Bay SATA HDD Docking Station - For 2.5 in/3.5 in SSDs/HDDs - USB 3.1 (10Gbps) 1 x 3.3 ft [1 m] USB 3.1 (Type-C) Cable 1 x 3.3 ft [1 m] USB 3.1 (Type-A) Cable 1 x Universal Power Adapter (NA/JP, UK, EU, ANZ) 1 x Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDOCK4U313
Zoro #
G016425092
UPC #
65030870672
Country of Origin
China

Dimensions

Height
3.4 in
Depth
11.5 in
Width
6.7 in

Details

Number of Hard Drives Supported
4
Mounting
External
Number of Solid State Drive Supported
4
Environmentally Friendly
Yes
Includes
4-Bay SATA HDD Docking Station - For 2.5 in/3.5 in SSDs/HDDs - USB 3.1 (10Gbps) 1 x 3.3 ft [1 m] USB 3.1 (Type-C) Cable 1 x 3.3 ft [1 m] USB 3.1 (Type-A) Cable 1 x Universal Power Adapter (NA/JP, UK, EU, ANZ) 1 x Quick-Start Guide
Material
Plastic
Number of Total Expansion Bays
4
Drive Interface
SATA/600
Cooling Fan
Yes
Number of 2.5"/3.5" Bays
4
Color
Black
UASP Support
Yes
Item
Drive Dock
Interfaces
USB 3.1 Type C
Hot Swappable Bays
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.