Zoro Homepage

4-IN-1 USB DVI KVM SWITCH CABLE W/ AUDIO

  • Mfr # DVID4N1USB10

  • Zoro # G716424517


product price: $50.39
/ea

Key Features

Connector on First End Details
2 x Mini-phone Stereo Audio - Male, 1 x 25-pin DVI-D (Dual-Link) Digital Video - Male, 1 x 4-pin USB 2.0 Type A - Male
Cable Length
10 ft
Data Transfer Rate
7.9-Gbit/s
Environmental Certification
RoHS
Compatible With
StarTech KVM Switches: SV431DVIUAHR, SV231QDVIUA, SV431DVIDDU, SV431DDUSB, SV431UADVI, SV431DVIUA, SV231DVIDDU, SV231DDUSB, SV231UADVIAten KVM Switches: CS1642, CS1644, CS1784, CS1782, CS1762, CS1764Avocent KVM Switches: 2SVDVI10-001, 4SVDVI10-001, SV4UAD, SC420, SC440, SC540Belkin KVM Switches: F1DN102D, F1DN104D, F1DD102L, F1DD104LCables to go KVM Switches: 52047, 52048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVID4N1USB10
Zoro #
G716424517
UPC #
65030836616
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Connector on First End Details
2 x Mini-phone Stereo Audio - Male, 1 x 25-pin DVI-D (Dual-Link) Digital Video - Male, 1 x 4-pin USB 2.0 Type A - Male
Data Transfer Rate
7.9-Gbit/s
Environmental Certification
RoHS
Compatible With
StarTech KVM Switches: SV431DVIUAHR, SV231QDVIUA, SV431DVIDDU, SV431DDUSB, SV431UADVI, SV431DVIUA, SV231DVIDDU, SV231DDUSB, SV231UADVIAten KVM Switches: CS1642, CS1644, CS1784, CS1782, CS1762, CS1764Avocent KVM Switches: 2SVDVI10-001, 4SVDVI10-001, SV4UAD, SC420, SC440, SC540Belkin KVM Switches: F1DN102D, F1DN104D, F1DD102L, F1DD104LCables to go KVM Switches: 52047, 52048
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male, 1 x 25-pin DVI-D (Dual-Link) Digital Video - Male, 2 x Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Device Supported
Audio/Video Device, Keyboard/Mouse, KVM Switch, Computer, Microphone, TV, HDTV
Color
Black
Item
KVM Cable
Supported Resolution
2560 x 1600
Cable Type
DVI/Mini-phone/USB
Conductor
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.