Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com 4 Port 1U Rackmount USB KVM Switch with OSD SV431DUSBU

4 Port 1U Rackmount USB KVM Switch with OSD (Discontinued)

  • Mfr # SV431DUSBU
  • Zoro # G6230008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV431DUSBU
Zoro #
G6230008
UPC #
65030837231
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.69 in
Width
8.66 in

Details

Compatible With
OS independent; No software or drivers required
Input Voltage
100 - 240 AC
Output Voltage
9 DC
Material
Steel
Includes
universal power adapter (NA/EU/UK/AU), 4-port KVM switch, instruction manual, foot pads
Power Consumption
5.4

Description

Control up to 4 VGA and USB computers from a single keyboard, mouse and monitor - Compatible with USB enabled computers and VGA enabled monitors and projectors - Supports resolutions up to 1920x1200 - 4 port KVM switch / VGA KVM switch / Rack mount KVM switch / Multiplatform KVM / keyboard VGA monitor and mouse - Create a scalable, streamlined access solution in your datacenter or server farm - Save time and money by adding single console administration to your Co-location or ISP facility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.