
4-PORT 8K HDMI 2.1 SWITCH CONNECTS 4X HDMI SOURCES TO AN HDMI DISPLAY OF UP TO 8
Mfr # 4PORT-8K-HDMI-SWITCH
Zoro # G114882988
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Depth
5.4"
Width
2.4"
Height
0.6"
Graphics Modes
8K
Number of Displays Supported
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4PORT-8K-HDMI-SWITCH
Zoro #
G114882988
UPC #
65030899420
Country of Origin
China
Dimensions
Depth
5.4"
Width
2.4"
Height
0.6"
Details
Item
Video Switchbox
Graphics Modes
8K
Number of Displays Supported
1
Number of Input Devices Supported
4
HDMI In
Yes
Number of USB Ports
1
Device Supported
Display
Package Contents
HDMI Video Switch, 1 x Remote Control (Batteries Not Included), 1 x Mounting Kit, 1 x USB Wall Charger, 1 x USB Micro-B Power Cable, 4 x Rubber Feet, 1 x Quick-Start Guide
Connectivity Technology
Cable
Number of HDMI Outputs
1
Maximum Operating Distance
16.40 ft
Scan Format
1080p
Environmentally Friendly
Yes
Number of HDMI Inputs
4
HDMI Out
Yes
Maximum Video Resolution
7680 x 4320
USB
Yes
Mount Type
Wall Mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.