4-PORT DISPLAYPORT KVM SWITCH, 8K 60HZ / 4K 144HZ, SINGLE DISPLAY, DP 1.4, 2X USB 5GBPS PORTS, 4X

  • Mfr # D86A2-4-PORT-8K-KVM

  • Zoro # G416424244


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
4
Number of Local Users Supported
1
Graphic Mode
8K
Maximum Operating Temperature
104°F (40°C)
Package Contents
KVM Switchbox, 1 x Quick-Start Guide, 1 x Universal Power Adapter (NA/JP, EU, UK, NZ), 4 x Rubber Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D86A2-4-PORT-8K-KVM
Zoro #
G416424244
UPC #
65030893206
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.1 in
Depth
8.7 in
Height
1.7 in

Details

Number of Computers Supported
4
Number of Local Users Supported
1
Item
KVM Switchbox
Graphic Mode
8K
Maximum Operating Temperature
104°F (40°C)
Package Contents
KVM Switchbox, 1 x Quick-Start Guide, 1 x Universal Power Adapter (NA/JP, EU, UK, NZ), 4 x Rubber Feet
DisplayPort
Yes
Power Plug Type
Type M
Features
LED Indicator
Input Voltage Range
100 - 240 AC
Input Current
1A
Environmentally Friendly
Yes
Number of DisplayPorts
5
Number of USB Ports
10
USB Standard
USB 3.2, USB 2.0
Minimum Operating Temperature
32°F (0°C)
Max. Resolution
7680 x 4320
USB 2.0
Yes
USB
Yes
Data Transfer Rate
640-MB/s

Description

4-PORT DISPLAYPORT KVM SWITCH, 8K 60HZ / 4K 144HZ, SINGLE DISPLAY, DP 1.4, 2X USB 5GBPS PORTS, 4X USB 2.0 HID PORTS, HOTKEY SWITCHING, TAA COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.