4-PORT DISPLAYPORT KVM SWITCH, SINGLE 4K 60HZ MONITOR, 6X USB PORTS, PUSH-BUTTON

  • Mfr # P4AD122-KVM-SWITCH

  • Zoro # G214882994


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Width
5.1"
Power Plug Type
Type M
KVM Technology
Digital & Analog
Number of DisplayPorts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4AD122-KVM-SWITCH
Zoro #
G214882994
UPC #
65030903264
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Width
5.1"
Length
8.70 in

Details

Item
KVM Switchbox
Power Plug Type
Type M
KVM Technology
Digital & Analog
Number of DisplayPorts
5
Maximum Video Resolution
409(6) 2160
Input Current
1A
Number of Computers Supported
4
USB 2.0
Yes
USB Standard
USB 2.0, USB 3.2
Maximum Data Transfer Rate
640-MB/s
Maximum Operating Temperature
104°F (40°C)
Graphic Mode
4K
DisplayPort
Yes
Package Contents
KVM Switchbox, 1 x Universal Power Adapter (NA/EU/UK/ANZ) , 1 x Set of Rubber Feet , 1 x Quick-Start Guide
USB
Yes
Frequency
60 Hz
Minimum Operating Temperature
32°F (0°C)
Number of USB Ports
6
Device Type
Desktop KVM
Max. Resolution
4096 x 2160
Features
LED Indicator
Mount Type
Desktop
Data Transfer Rate
640-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.