Zoro Homepage

4-PORT DISPLAYPORT KVM - USB 3.0 - 4K

  • Mfr # SV431DPU3A2

  • Zoro # G816424264


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Number of Local Users Supported
1
USB
Yes
Height
1.7 in
Number of DisplayPorts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV431DPU3A2
Zoro #
G816424264
UPC #
65030863728
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
5.1 in
Rack Height
1U
Depth
8.7 in

Details

Max. Resolution
3840 x 2160
Number of Local Users Supported
1
USB
Yes
Item
KVM Switchbox
Number of DisplayPorts
5
REACH free of SVHC
Yes
Input Voltage
120 V AC, 230 V AC
Number of USB Ports
11
DisplayPort
Yes
Package Contents
4-Port DisplayPort KVM Switch - USB 3.0 - 4K, 4 x Rubber Feet, 1 x Universal Power Adapter (NA/EU/UK/AU), 1 x Quick Start Guide
Environmentally Friendly
Yes
Mount Type
Desktop, Rack-mountable
Environmental Certification
EU RoHS
Number of Computers Supported
4
End of Life Manual Availability
Yes
Input Voltage Range
100V AC to 240V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.