Zoro Homepage

4 PORT DUAL DVI USB KVM SWITCH

  • Mfr # SV431DD2DUA

  • Zoro # G016424514


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Depth
5.1 in
Mount Type
Desktop
Number of Computers Supported
4
Input Voltage Range
110V AC to 240V AC
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV431DD2DUA
Zoro #
G016424514
UPC #
65030835695
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.1 in
Height
2.4 in
Width
8.7 in

Details

Mount Type
Desktop
Number of Computers Supported
4
Input Voltage Range
110V AC to 240V AC
Item
KVM Switchbox
Number of DVI Ports
10
DVI
Yes
Input Voltage
120 V AC, 230 V AC
Number of USB Ports
8
Number of Local Users Supported
1
Environmentally Friendly
Yes
Package Contents
4-Port Dual DVI USB KVM Switch with Audio and USB 2.0 Hub, 4 x Foot Pads, 1 x Universal Power Adapter (NA/EU/UK/AU), 1 x Instruction manual
USB
Yes
Max. Resolution
2048 x 1536
Color
Black
Graphic Mode
QXGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.