4-PORT DUAL-MONITOR DISPLAYPORT KVM SWITCH, 4K 60HZ, 2X USB 5GBPS HUB PORTS, 2X USB 2.0 HID

  • Mfr # P4DD46A2-KVM-SWITCH

  • Zoro # G616440808


product price:  $1,134.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
DisplayPort
Yes
Plug/Connector Type
Type N
Input Voltage Range
100 - 240 VAC
Graphic Mode
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4DD46A2-KVM-SWITCH
Zoro #
G616440808
UPC #
65030899697
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10 in
Width
3.9 in
Height
2.6 in

Details

Max. Resolution
3840 x 2160
Item
KVM Switchbox
DisplayPort
Yes
Plug/Connector Type
Type N
Input Voltage Range
100 - 240 VAC
Graphic Mode
4K
Number of DisplayPorts
10
Minimum Operating Temperature
32°F (0°C)
USB Standard
USB 2.0
Maximum Operating Temperature
122°F (50°C)
Number of Computers Supported
4
Number of USB Ports
8
Package Contents
KVM Switchbox 1 x Universal Power Adapter (NA/JP, EU, UK, NZ) 1 x Quick-Start Guide Compatibility
Input Current
1A
USB
Yes
Features
LED Indicator
USB 2.0
Yes
Environmentally Friendly
Yes

Description

4-PORT DUAL-MONITOR DISPLAYPORT KVM SWITCH, 4K 60HZ, 2X USB 5GBPS HUB PORTS, 2X USB 2.0 HID PORTS, HOTKEY AND PUSH-BUTTON SWITCHING, TAA COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.