
4 Port DVI USB KVM Switch with Audio
Mfr # SV431DVIUA
Zoro # G616424525
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Number of Local Users Supported
1
Input Voltage
5 V DC
USB
Yes
DVI
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV431DVIUA
Zoro #
G616424525
UPC #
65030824958
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.8 in
Height
4.5 in
Depth
10 in
Details
Item
KVM Switchbox
Number of Local Users Supported
1
Input Voltage
5 V DC
USB
Yes
DVI
Yes
Environmentally Friendly
Yes
Number of DVI Ports
5
Max. Resolution
2560 x 1600
Input Voltage Range
110V AC to 240V AC
Number of Computers Supported
4
Color
Black
Package Contents
4 Port DVI USB KVM Switch with Audio, 1 x Rubber Foot Pad, 1 x Power Adapter, 1 x User Manual
Graphic Mode
WUXGA
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Mount Type
Desktop, Rack-mountable
Number of USB Ports
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.