
4-PORT HDMI KVM SWITCH - USB 3.0 - 1080P
Mfr # SV431HDU3A2
Zoro # G616424273
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Number of Local Users Supported
1
Mount Type
Desktop, Rack-mountable
Number of USB Ports
11
Number of Computers Supported
4
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV431HDU3A2
Zoro #
G616424273
UPC #
65030863735
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Depth
8.7 in
Rack Height
1U
Width
5.1 in
Details
Number of Local Users Supported
1
Mount Type
Desktop, Rack-mountable
Number of USB Ports
11
Number of Computers Supported
4
Environmentally Friendly
Yes
Input Voltage Range
100V AC to 240V AC
Item
KVM Switchbox
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Max. Resolution
1920 x 1080
USB
Yes
Package Contents
4-Port HDMI KVM Switch - USB 3.0 - 1080p, 4 x Rubber Feet, 1 x Universal Power Adapter (NA/EU/UK/AU), 1 x Quick Start Guide
HDMI
Yes
Number of HDMI Ports
5
Input Voltage
230 V AC, 120 V AC
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.