Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 PORT HIGH RES USB DVI AUDIO KVM SWITCH

  • Mfr # SV431DVIUAHR

  • Zoro # G114883053


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Depth
5.1"
Width
8.7"
Height
1.7"
Number of DVI Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV431DVIUAHR
Zoro #
G114883053
UPC #
65030831369
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.1"
Width
8.7"
Height
1.7"
Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
230 V AC, 120 V AC
Number of DVI Ports
5
Input Voltage Range
100V AC to 240V AC
Environmentally Friendly
Yes
Number of Computers Supported
4
USB
Yes
Package Contents
4 Port USB DVI Dual Link KVM Switch with Audio, 1 x Rubber Foot Pad, 1 x Power Adapter, 1 x User Manual
Number of Local Users Supported
1
Graphic Mode
WQXGA
Maximum Video Resolution
2560 x 1600
Daisy Chain Supported
Yes
Number of USB Ports
8
DVI
Yes
Color
Black
Mount Type
Desktop, Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.