Zoro Homepage

4 Port High Res VGA Video Splitter

  • Mfr # ST124PRO

  • Zoro # G916479256


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Environmental Certification
EU RoHS
Environmentally Friendly
Yes
VGA In
Yes
Number of VGA Outputs
4
Maximum Resolution
2048 x 1536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST124PRO
Zoro #
G916479256
UPC #
65030783101
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Video Bandwidth
350 MHz
Length
7.2 in
Height
0.8 in
Width
3.1 in

Details

Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Item
Signal Splitter
VGA In
Yes
Number of VGA Outputs
4
Maximum Resolution
2048 x 1536
Input Voltage
120 V AC, 230 V AC
Includes
4 Port High Resolution VGA Video Splitter - 350 MHz, 4 x Rubber Feet, 1 x Power Adapter, 1 x Instruction Manual
VGA Out
Yes
Number of VGA Inputs
1
REACH free of SVHC
Yes
Maximum Operating Distance
213.25 ft
Material
Steel
Standards
FCC Part 15 Class A, CE Mark
End of Life Manual Availability
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.