Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT KM SWITCH WITH MOUSE ROAMING, USB SWITCH FOR KEYBOARD/MOUSE, 3.5MM/USB AU

  • Mfr # P4A20132-KM-SWITCH

  • Zoro # G522781101


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Device Type
Desktop KVM
Data Transfer Rate
640-MB/s
Number of Local Users Supported
1
USB 2.0
Yes
Number of USB Ports
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4A20132-KM-SWITCH
Zoro #
G522781101
UPC #
065030902250
Country of Origin
Viet Nam

Dimensions

Depth
8.7 in
Height
1.3 in
Width
5.1 in

Details

Device Type
Desktop KVM
Data Transfer Rate
640-MB/s
Number of Local Users Supported
1
USB 2.0
Yes
Number of USB Ports
9
Features
LED Indicator
Mount Type
Desktop
Input Voltage Range
100 - 240 AC
Maximum Operating Temperature
104°F (40°C)
Power Plug Type
Type M
Item
KM Switchbox
Number of Computers Supported
4
Compatible With
Windows, macOS, Linux
Minimum Operating Temperature
32°F (0°C)
Input Current
600 mA
USB Standard
USB 2.0
USB
Yes
Package Contents
4-Port KM Switch with Mouse Roaming, USB Switch for Keyboard/Mouse, 3.5mm/USB Audio, Perihperal Sharing for 4 Computers, TAA Compliant, 1 x Universal Power Adapter (NA/EU/UK/ANZ), 1 x Quick-Start Guide
Environmentally Friendly
Yes
DisplayPort
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.