Zoro Homepage

4-PORT KVM SWITCH W/ DUAL VGA - USB 2.0

  • Mfr # SV431DVGAU2A

  • Zoro # G216424505


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Height
2.4 in
Number of Computers Supported
4
Color
Black
Number of USB Ports
8
Input Voltage Range
100V AC to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV431DVGAU2A
Zoro #
G216424505
UPC #
65030860642
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.4 in
Depth
5.1 in
Width
5.3 in

Details

Number of Computers Supported
4
Color
Black
Number of USB Ports
8
Input Voltage Range
100V AC to 240V AC
USB
Yes
Item
KVM Switchbox
Max. Resolution
1920 x 1200
Number of VGA Ports
10
VGA
Yes
Number of Local Users Supported
1
Package Contents
4-port KVM Switch With Dual VGA - USB 2.0, 1 x Universal Power Adapter (NA / EU / UK / AU), 1 x Instruction Manual
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.