Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 PORT PCI EXPRESS RS232 SERIAL CONTROLLER CARD W/16950 UART/ASIX AX99100 - BI-D

  • Mfr # PEX4S953

  • Zoro # G714885501


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Maximum Data Transfer Rate
921.60-kbit/s
Host Interface
PCI Express 1.1
Environmentally Friendly
Yes
UART Type
16950
Ports Expandability
(4) DB-9 RS-232 - Serial, Via Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEX4S953
Zoro #
G714885501
UPC #
65030888257
Country of Origin
Taiwan, Province of China

Details

Maximum Data Transfer Rate
921.60-kbit/s
Host Interface
PCI Express 1.1
Environmentally Friendly
Yes
UART Type
16950
Ports Expandability
(4) DB-9 RS-232 - Serial, Via Cable
Package Contents
4 Port Full Profile Serial Card, (1) Low Profile Bracket, (1) Break-out Cable, (1) Quick Start Guide
Platform Supported
PC, Linux
Item
Multiport Serial Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.