Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Port Portable USB 3.0 Hub

  • Mfr # ST4300PBU3

  • Zoro # G412432311


product price: $33.49
/ea

Key Features

Data Transfer Rate
5-GB/s
Number of USB 3.0 Ports
4
Platform Supported
Mac, PC
Total Number of USB Ports
4
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4300PBU3
Zoro #
G412432311
UPC #
65030851084
Country of Origin
China

Dimensions

Height
0.9 in
Length
5.4 in
Width
1.2 in

Details

Data Transfer Rate
5-GB/s
Number of USB 3.0 Ports
4
Platform Supported
Mac, PC
Total Number of USB Ports
4
Package Contents
4 Port Portable SuperSpeed USB 3.0 Hub with Built-in Cable(1) Instruction Manual
Host Interface
USB 3.0 Type A
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.