
4 Port Rack Mountable USB KVM Switch with Audio & USB Hub (Discontinued)
- Mfr # SV431USBAE
- Zoro # G6216437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV431USBAE
Zoro #
G6216437
UPC #
65030826778
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.66 in
Width
5.12 in
Height
1.75 in
Depth
8.7"
Details
Input Voltage
100 - 240 AC
Output Voltage
5 DC
Compatible With
OS independent; No software or drivers required
Material
Steel
Includes
4 Port USB KVM Switch With Audio , Manual , Power Adapter , Pack Rubber Feet
Color
Black
Product Type
KVM Switchbox
Number of USB Ports
8
Power Consumption
10 W
Description
Share keyboard - mouse - speakers and a VGA display between four multimedia computers - USB KVM Switch - 4 Port KVM Switch - KVM Switch - Rack Mount KVM - 4-Port Rack Mountable USB KVM Switch with Audio and USB Hub - Supports Resolutions up to 1920x1440
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.