Zoro Homepage

4-PORT RJ45 GIGABIT OCP 3.0 SERVER NETWORK CARD W/INTEL I350-AM4, SFF 4C+ COMPAT

  • Mfr # OR41GI-NETWORK-CARD

  • Zoro # G915190411


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10/100/1000Base-T
Height
0.6"
Chipset Model
I350-AM4
Maximum Data Transfer Rate
1-Gbit/s
Width
5.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR41GI-NETWORK-CARD
Zoro #
G915190411
UPC #
65030908146
Country of Origin
Malaysia

Dimensions

Height
0.6"
Width
5.2"
Bracket Height
OCP 3.0

Details

Network Technology
10/100/1000Base-T
Chipset Model
I350-AM4
Maximum Data Transfer Rate
1-Gbit/s
Media Type Supported
Twisted Pair
Device Supported
Server
Number of Network (RJ-45) Ports
4
Environmentally Friendly
Yes
Operating System Supported
Windows Server 2022, Windows Server 2016, Windows 11, Linux, Windows 10, Windows Server 2012, Windows Server 2019
Package Contents
Gigabit Ethernet Card (1) Quick-Start Guide
Total Number of Ports
4
Host Interface
PCI Express 3.0
Item
Gigabit Ethernet Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.