4-PORT SERIAL TO ETHERNET ADAPTER, IP SERIAL DEVICE SERVER FOR RS232 DEVICES, WA
Mfr # I43-SERIAL-ETHERNET
Zoro # G021706841
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Form Factor
DIN Rail Mountable, Wall Mountable
Media Type Supported
Twisted Pair
Number of Serial Ports
4
Total Number of Network Ports
1
Ethernet Technology
Fast Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I43-SERIAL-ETHERNET
Zoro #
G021706841
UPC #
766907029543
Country of Origin
China
Dimensions
Height
0.9 in
Width
7 in
Details
Form Factor
DIN Rail Mountable, Wall Mountable
Media Type Supported
Twisted Pair
Number of Serial Ports
4
Total Number of Network Ports
1
Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
1
Base Unit Connectivity Technology
Wired
Network (RJ-45)
Yes
Item
Device Server
Serial Port
Yes
Power Consumption
15 W
Plug/Connector Type
Type M
Minimum Operating Temperature
32°F (0°C)
Input Voltage
100V AC to 240V AC
Color
Black
Maximum Operating Temperature
140°F (60°C)
Description
LL/DIN RAIL MOUNTABLE, METAL HOUSING, RJ45 LAN TO DB9 SERIAL CONVERTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.