Zoro Homepage

4 PORT USB 3.0 HUB 5GBPS 4A - 11IN CABLE

  • Mfr # HB30AM4AB

  • Zoro # G614878863


product price: $35.69
/ea

Key Features

UASP Support
Yes
Platform Supported
PC, ChromeOS, Linux, Android, iPadOS, Mac
Number of USB 3.2 Ports
4
Total Number of USB Ports
4
Length
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB30AM4AB
Zoro #
G614878863
UPC #
65030883443
Country of Origin
China

Dimensions

Length
5.3 in
Height
0.8 in
Width
2 in

Details

UASP Support
Yes
Platform Supported
PC, ChromeOS, Linux, Android, iPadOS, Mac
Number of USB 3.2 Ports
4
Total Number of USB Ports
4
Host Interface
USB 3.2 (Gen 1) Type A
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.