
4-PORT USB-C HUB SUPERSPEED 10GBPS USB 3.2/3.1 GEN 2 - USB TYPE-C LAPTOP/DESKTOP (Discontinued)
- Mfr # HB31C4AS
- Zoro # G314882368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB31C4AS
Zoro #
G314882368
UPC #
65030877909
Country of Origin
Taiwan, Province of China
Dimensions
Length
3.9 in
Height
1 in
Width
2.4 in
Details
Host Interface
USB 3.1 Type C
Total Number of USB Ports
4
UASP Support
Yes
Package Contents
4-Port USB-C Hub - 10 Gbps - 4x USB-A - Powered, (1) Universal Power Adapter, (4) Power Adapter Clips (NA/JP, UK, EU, ANZ), (1) USB-C Host Cable (1 m)
Number of USB 3.1 Ports
4
Environmentally Friendly
Yes
Item
Thunderbolt/USB Hub
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.