Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT USB-C HUB - USB-C HOST LAPTOP TO 4X USB TYPE-A ADAPTER HUB - SUPERSPEED 1

  • Mfr # HB31C4AB

  • Zoro # G714882357


product price: $54.39
/ea

Key Features

Total Number of USB Ports
4
UASP Support
Yes
Number of USB 3.1 Ports
4
Host Interface
USB Type C
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB31C4AB
Zoro #
G714882357
UPC #
65030878692
Country of Origin
China

Dimensions

Width
0.6 in
Length
1.7 in
Height
0.7 in

Details

Total Number of USB Ports
4
UASP Support
Yes
Number of USB 3.1 Ports
4
Host Interface
USB Type C
Environmentally Friendly
Yes
Item
Thunderbolt/USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.