Zoro Homepage

4-PORT USB-C HUB - USB TYPE-C HOST LAPTOP TO 4X USB-A - SUPERSPEED 5GBPS USB 3.

  • Mfr # HB30C4ABW

  • Zoro # G614882365


product price: $39.99
/ea

Key Features

Number of USB 3.0 Ports
4
Length
3.1 in
Environmentally Friendly
Yes
Total Number of USB Ports
4
Host Interface
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB30C4ABW
Zoro #
G614882365
UPC #
65030871051
Country of Origin
China

Dimensions

Length
3.1 in
Height
0.6 in
Width
1.6 in

Details

Number of USB 3.0 Ports
4
Environmentally Friendly
Yes
Total Number of USB Ports
4
Host Interface
USB Type C
Platform Supported
Mac, PC, Linux
Item
Thunderbolt/USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.