
4 PORT USB DISPLAYPORT KVM SWITCH
Mfr # SV431DPUA
Zoro # G416424442
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Supported
4
Width
8.7 in
Input Voltage Range
100V AC to 240V AC
Max. Resolution
3840 x 2400
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV431DPUA
Zoro #
G416424442
UPC #
65030837545
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.7 in
Depth
5.1 in
Height
1.7 in
Details
Number of Computers Supported
4
Item
KVM Switchbox
Input Voltage Range
100V AC to 240V AC
Max. Resolution
3840 x 2400
USB
Yes
Number of DisplayPorts
5
Number of Local Users Supported
1
Input Voltage
5 V DC
REACH free of SVHC
Yes
Graphic Mode
WQXGA
Color
Black
Number of USB Ports
8
End of Life Manual Availability
Yes
DisplayPort
Yes
Package Contents
4 Port USB DisplayPort KVM Switch with Audio, 4 x Foot Pads, 1 x Universal power adapter (NA/UK/EU/AU), 1 x Instruction manual
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Mount Type
Rack-mountable, Desktop
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.