
4 Port USB KVM Switch w/ Audio & Cables
Mfr # SV411KUSB
Zoro # G216424437
product price: $123.99
/ea
Free Shipping & Returns
Key Features
VGA
Yes
Max. Resolution
2048 x 1536
Width
3.7 in
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV411KUSB
Zoro #
G216424437
UPC #
65030822480
Country of Origin
China
Dimensions
Width
3.7 in
Height
1 in
Depth
2.4 in
Details
Item
KVM Switchbox
VGA
Yes
Max. Resolution
2048 x 1536
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Package Contents
SV411KUSB KVM Switch, 1 x Instruction Manual, 1 x Driver CD, 4 x 4ft. VGA USB KVM Cable, 4 x 4ft. Audio Cable (3.5mm speaker/mic)
Environmentally Friendly
Yes
USB
Yes
Environmental Certification
EU RoHS
Graphic Mode
QXGA
Number of VGA Ports
1
Number of Computers Supported
4
Number of USB Ports
4
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.