
4 Port VGA USB KVM Switch with Hub
Mfr # SV431USB
Zoro # G616424266
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Platform Supported
Mac, PC
Number of USB Ports
8
Width
5.1 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV431USB
Zoro #
G616424266
UPC #
65030787192
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.1 in
Rack Height
1U
Depth
8.7 in
Height
1.7 in
Details
Color
Black
Platform Supported
Mac, PC
Number of USB Ports
8
Environmentally Friendly
Yes
Max. Resolution
1920 x 1440
USB
Yes
Mount Type
Desktop, Rack-mountable
Package Contents
4 Port Professional VGA USB KVM Switch with Hub, 4 x Rubber Feet, 1 x Instruction Manual
Input Voltage
5 V DC
Compatible With
Plug and Play, Compatible with all notebook computers
VGA
Yes
Minimum Scan Interval
3 Second
Number of Local Users Supported
1
End of Life Manual Availability
Yes
Item
KVM Switchbox
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Number of Computers Supported
4
Number of VGA Ports
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.