Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Port VGA Video Extender over Cat 5

  • Mfr # ST1214T

  • Zoro # G816479240


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Color
Black
Maximum Operating Distance
492.13 ft
Input Voltage
9 V DC
Number of VGA Outputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1214T
Zoro #
G816479240
UPC #
65030824446
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
2.50 in
Transmitter Height
0.80 in
Transmitter Depth
4.10 in

Details

Connectivity Technology
Wired
Color
Black
Maximum Operating Distance
492.13 ft
Input Voltage
9 V DC
Number of VGA Outputs
1
Mounting
Desktop
Graphic Mode
VGA
Includes
4 Port VGA Video Extender over Cat 5, 4 x Rubber Feet, 1 x Universal Power Adapter (NA/UK/EU)
Network (RJ-45)
Yes
Maximum Resolution
1600 x 1200
Number of Input Devices Supported
1
VGA Out
Yes
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
Item
Video Extender Transmitter
Number of Network (RJ-45) Ports
4
Environmentally Friendly
Yes
Number of VGA Inputs
1
VGA In
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.