Zoro Homepage

4-Post 12U Hinged Wall-Mount Network Rack, 19" Open Frame Server / Data Rack

  • Mfr # RK1219WALLOH

  • Zoro # G121724486


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Width
23.8 in
Package Contents
12U 22in Depth Hinged Open Frame Wall Mount Server Rack, 48 x #10-32 UNF Panel Screws, 48 x #10-32 UNF Cage Nuts, 1 x Instruction Manual
Material
Cold-rolled Steel (CRS)
Rack Width
19 in
Rack Height
12U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1219WALLOH
Zoro #
G121724486
UPC #
065030848855
Country of Origin
China

Dimensions

Width
23.8 in
Rack Width
19 in
Rack Height
12U
Depth
21.9 in
Height
25.5 in

Details

Package Contents
12U 22in Depth Hinged Open Frame Wall Mount Server Rack, 48 x #10-32 UNF Panel Screws, 48 x #10-32 UNF Cage Nuts, 1 x Instruction Manual
Material
Cold-rolled Steel (CRS)
Item
Rack Frame
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Color
Black
Environmentally Friendly
Yes
Form Factor
Wall Mountable
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Maximum Weight Capacity
140 lb

Description

The RK1219WALLOH 12U Hinged Open Frame Wall Mount Server Rack lets you wall mount your (19-inch wide) servers, A/V or network equipment and features a hinged rack design that allows the entire frame to swing open for easy installation and maintenance of your equipment. The 12U wallmount rack offers a 4 post design for additional support of your equipment, storing a maximum weight capacity of 63 kg (139 lbs) with a maximum mounting depth of 19.8inch (50.2cm) . Constructed of high-quality SPCC cold-rolled steel for strength and durability, the open frame wallmount server rack allows for maximum airflow, and ships complete with all of the rack screws and cage nuts required to mount your equipment, saving the expense of purchasing them separately.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.