Zoro Homepage

4-POST 15U 19IN SERVER RACK ENCLOSURE W/ ADJUSTABLE MOUNTING DEPTH - EIA/ECA-31

  • Mfr # RK1536BKF

  • Zoro # G514909445


product price: $934.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel, Glass, Steel Mesh
Width
23.6 in
Height
31.4 in
Length
39.4 in
Static/Stationary Weight Capacity
1763.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1536BKF
Zoro #
G514909445
UPC #
65030887151
Country of Origin
China

Dimensions

Width
23.6 in
Height
31.4 in
Length
39.4 in
Rack Depth
32 in
Rack Width
19 in
Rack Height
15U

Details

Item
Rack Cabinet
Material
Steel, Glass, Steel Mesh
Static/Stationary Weight Capacity
1763.70 lb
Assembly Required
Yes
Package Contents
15U Server Rack Cabinet - Includes Casters and Leveling feet - 32 in. Deep, 2 x Side Panel and Frame, 4 x Upper and Lower Beams, 1 x Top Panel, 2 x Bottom Panel with Cable Management Slot, 1 x Bottom Panel (Solid), 1 x Front Door, 1 x Rear Door, 8 x Plastic Corner Caps, 8 x M8-20 Hex Screw, 8 x M8 Spring Washer, 8 x M4-10 Flat Head Screw, 4 x M6-12 Hex Screw, 6 x M5-12 Screw 1 - M6 Hex Key, 1 x M8 Hex Key, 24 x M6-12 Philips Screws, 24 x M6 Cage Nuts, 24 x M6 Plastic Cup Washers, 2 x Caster, 2 x Caster with Brake, 16 x M6-10 Philips Bolt, 4 x Leveling Feet, 2 x Door Key, 2 x Side Panel Key, 2 x Door Hinge Pin, 1 x Philips Screwdriver
Environmentally Friendly
Yes
Color
Black
Application
Server, Patch Panel, A/V Equipment, LAN Switch, KVM Switch
Mounting
Floor Standing
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Floor Standing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.