Zoro Homepage

4-POST 18U 19IN SERVER RACK ENCLOSURE W/ ADJUSTABLE MOUNTING DEPTH - EIA/ECA-31

  • Mfr # RK1836BKF

  • Zoro # G014909310


product price: $1,114.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel, Steel Mesh, Glass
Width
23.6 in
Height
39.4 in
Length
37.4 in
Rack Height
18U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1836BKF
Zoro #
G014909310
UPC #
65030887144
Country of Origin
China

Dimensions

Width
23.6 in
Height
39.4 in
Length
37.4 in
Rack Height
18U
Rack Depth
32 in
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Steel, Steel Mesh, Glass
Environmentally Friendly
Yes
Assembly Required
Yes
Static/Stationary Weight Capacity
1763.70 lb
Package Contents
2 x Side Panel and Frame, 4 x Upper and Lower Beams, 1 x Top Panel, 2 x Bottom Panel with Cable Management Slot, 1 x Bottom Panel (Solid), 1 x Front Door, 1 x Rear Door, 8 x Plastic Corner Caps, 8 x M8-20 Hex Screw, 8 x M8 Spring Washer, 8 x M4-10 Flat Head Screw, 4 x M6-12 Hex Screw, 6 x M5-12 Screw, 1 x M6 Hex Key, 1 x M8 Hex Key, 24 x M6-12 Philips Screw, 24 x M6 Cage Nut, 24 x M6 Plastic Cup Washer, 2 x Caster, 2 x Caster with Brake, 16 x M6-10 Philips Bolt, 4 x Leveling Feet, 2 x Door Key, 2 x Side Panel Key
Application
Patch Panel, A/V Equipment, LAN Switch, Server, KVM Switch
Color
Black
Mounting
Floor Standing
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Floor Standing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.