Zoro Homepage

4-WAY 12.3IN SURFACE PRO 4/5/6/7/7+ PRIVACY SCREEN FILTER, PORTRAIT/LANDSCAPE, T

  • Mfr # 123SP-PRIVACY-SCREEN

  • Zoro # G614879112


product price: $42.79
/ea

Key Features

Width
11.34"
Includes
Privacy Screen Filter (1) Cleaning Wipes Set (1) Wiping Cloth (1) Squeegee (1) Dust Remover (1) Guide Stickers Set (1) Quick-Start Guide
Orientation
Landscape
Anti-glare
Yes
Compatibility
Microsoft - Surface Pro (4,5,6,7,7+)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123SP-PRIVACY-SCREEN
Zoro #
G614879112
UPC #
65030910316
Country of Origin
China

Dimensions

Width
11.34"
Display Size Supported
12.3"
Height
15.75 mil

Details

Includes
Privacy Screen Filter (1) Cleaning Wipes Set (1) Wiping Cloth (1) Squeegee (1) Dust Remover (1) Guide Stickers Set (1) Quick-Start Guide
Orientation
Landscape
Anti-glare
Yes
Compatibility
Microsoft - Surface Pro (4,5,6,7,7+)
Durability
Fingerprint Resistant, Scratch Resistant
Blue Light Reduction
Yes
Screen Attachment
Adhesive
Cell Phone/Tablet/Smart Watch Model Compatibility
Surface Pro 7, Surface Pro 6, Surface Pro 7+, Surface Pro 5, Surface Pro 4
Device Supported
Tablet
Display Type Supported
LCD
Aspect Ratio
0.126389
Touch Compatibility
Yes
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.