
4-WAY 12.4IN SURFACE LAPTOP GO 1/2/3 PRIVACY SCREEN FILTER, PORTRAIT/LANDSCAPE,
Mfr # 124SL-PRIVACY-SCREEN
Zoro # G614879129
product price: $49.39
/eaKey Features
Width
10.83 in
Includes
Privacy Screen Filter 1 x Cleaning Wipes Set 1 x Wiping Cloth 1 x Squeegee 1 x Dust Remover 1 x Guide Stickers Set 1 x Quick-Start Guide
Durability
Scratch Resistant, Fingerprint Resistant
Display Size Supported
12.4 in
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124SL-PRIVACY-SCREEN
Zoro #
G614879129
UPC #
65030910347
Country of Origin
China
Dimensions
Width
10.83 in
Display Size Supported
12.4 in
Height
15.75 mil
Length
7.7 in
Details
Includes
Privacy Screen Filter 1 x Cleaning Wipes Set 1 x Wiping Cloth 1 x Squeegee 1 x Dust Remover 1 x Guide Stickers Set 1 x Quick-Start Guide
Durability
Scratch Resistant, Fingerprint Resistant
Display Type Supported
LCD
Screen Attachment
Adhesive
Device Supported
Tablet
Touch Compatibility
Yes
Aspect Ratio
3:2
Compatibility
Microsoft - Surface Laptop Go 12.4 in
Blue Light Reduction
Yes
Orientation
Landscape
Cell Phone/Tablet/Smart Watch Model Compatibility
Surface Go 3, Surface Go, Surface Go 2
Anti-glare
Yes
Item
Privacy Screen Filter
Material
Plastic
Product Type
Privacy Screen Filter
Features
Limited Viewing Angle, Blue Light Protection, 4-way Privacy, Eyesight Protection, Microlouver Privacy Technology
Color
Black
Compatible Devices
Tablet
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.