
4-WAY PRIVACY SCREEN FOR IPHONE 15 PLUS, SUPPORTS PORTRAIT/LANDSCAPE ORIENTATION
Mfr # I15T1-PRIVACY-SCREEN
Zoro # G015674927
product price: $39.49
/eaKey Features
Blue Light Reduction
Yes
Display Size Supported
6.7 in
Compatible With
Apple iPhone 15 Plus
Width
7.10 in
Display Type Supported
OLED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I15T1-PRIVACY-SCREEN
Zoro #
G015674927
UPC #
65030912471
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
6.7 in
Width
7.10 in
Height
0.40 in
Length
3.2 in
Details
Blue Light Reduction
Yes
Compatible With
Apple iPhone 15 Plus
Display Type Supported
OLED
Durability
Fingerprint Resistant, Scratch Resistant
Orientation
Portrait, Landscape
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 15 Plus
Compatible Devices
iPhone 15 Plus
Features
Limited Viewing Angle, Bubble-free, Microlouver Privacy Technology, Eyesight Protection, 4-way Privacy
Material
Tempered Glass
Color
Black
Product Type
Privacy Screen Filter
Screen Attachment
Adhesive
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.