
4-WAY PRIVACY SCREEN FOR IPHONE 15 PRO, SUPPORTS PORTRAIT/LANDSCAPE ORIENTATION,
Mfr # I15T2-PRIVACY-SCREEN
Zoro # G315674849
product price: $48.39
/eaKey Features
Touch Compatibility
Yes
Display Type Supported
OLED
Blue Light Reduction
Yes
Durability
Scratch Resistant, Fingerprint Resistant
Screen Attachment
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I15T2-PRIVACY-SCREEN
Zoro #
G315674849
UPC #
65030912488
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.30 in
Display Size Supported
6.1 in
Width
6.70 in
Length
3 in
Details
Touch Compatibility
Yes
Display Type Supported
OLED
Blue Light Reduction
Yes
Durability
Scratch Resistant, Fingerprint Resistant
Screen Attachment
Adhesive
Features
Bubble-free, Microlouver Privacy Technology, Limited Viewing Angle, Eyesight Protection, 4-way Privacy
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 15 Pro
Color
Black
Product Type
Privacy Screen Filter
Compatible With
Apple iPhone 15 Pro
Material
Tempered Glass
Compatible Devices
iPhone 15 Pro
Orientation
Portrait, Landscape
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.