
4-WAY PRIVACY SCREEN FOR IPHONE 15, SUPPORTS PORTRAIT/LANDSCAPE ORIENTATION, TOU
Mfr # IP15T-PRIVACY-SCREEN
Zoro # G115674902
product price: $47.59
/eaKey Features
Orientation
Landscape, Portrait
Length
2.9 in
Display Size Supported
6.1 in
Blue Light Reduction
Yes
Display Type Supported
OLED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IP15T-PRIVACY-SCREEN
Zoro #
G115674902
UPC #
65030906494
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.9 in
Display Size Supported
6.1 in
Width
6.80 in
Height
0.20 in
Details
Orientation
Landscape, Portrait
Blue Light Reduction
Yes
Display Type Supported
OLED
Color
Black
Compatible With
Apple iPhone 15
Screen Attachment
Adhesive
Touch Compatibility
Yes
Features
Bubble-free, Microlouver Privacy Technology, Eyesight Protection, Limited Viewing Angle, 4-way Privacy
Product Type
Privacy Screen Filter
Compatible Devices
iPhone 15
Durability
Fingerprint Resistant, Scratch Resistant
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 15
Material
Tempered Glass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.