
4-Way Privacy Screen iPhone 15
Mfr # IP15TPRIVACYSCR
Zoro # G415232192
product price: $44.79
/eaKey Features
Width
6.80"
Height
0.20"
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 15
Screen Attachment
Adhesive
Orientation
Landscape, Portrait
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IP15TPRIVACYSCR
Zoro #
G415232192
UPC #
65030906494
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.80"
Height
0.20"
Details
Cell Phone/Tablet/Smart Watch Model Compatibility
iPhone 15
Screen Attachment
Adhesive
Orientation
Landscape, Portrait
Device Supported
iPhone 15
Blue Light Reduction
Yes
Compatibility
Apple - iPhone 15
Display Type Supported
OLED
Touch Compatibility
Yes
Durability
Scratch Resistant, Fingerprint Resistant
Item
Privacy Screen Protector
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.