Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40inch Neoprene Cable Management Sleeve

  • Mfr # WKSTNCMZP

  • Zoro # G116558065


product price: $17.99
/ea

Key Features

Wall Thickness
0.12
Inside Diameter
1.2
Color
Black
Material of Construction
Neoprene
Length
39.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKSTNCMZP
Zoro #
G116558065
UPC #
065030889940
Country of Origin
China

Dimensions

Wall Thickness
0.12
Inside Diameter
1.2
Length
39.40

Details

Color
Black
Material of Construction
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.