42U OPEN FRAME SERVER RACK W/ADJUSTABLE MOUNTING DEPTH OF 22IN-40IN & 78IN TALL
Mfr # 4POSTRACK42
Zoro # G422446063
product price: $579.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Rack Height
42U
Static/Stationary Weight Capacity
1322.77 lb
Width
23.8 in
Rear Rail
Yes
Material
Steel, Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4POSTRACK42
Zoro #
G422446063
UPC #
-
Country of Origin
China
Dimensions
Rack Height
42U
Width
23.8 in
Rack Width
19 in
Rack Depth
40 in
Length
41.3 in
Height
80.3 in
Details
Static/Stationary Weight Capacity
1322.77 lb
Item
Rack Frame
Rear Rail
Yes
Material
Steel, Cold Rolled Steel
Rack Type
Open Frame
Package Contents
Front Rail
Yes
Features
Casters, Cable Management, Leveling Feet
Environmentally Friendly
Yes
Form Factor
Floor Standing
Color
Black
Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Certifications & Standards
DIN 41494, EIA, ECA-310-E, IEC 60297-3-100, CE
Description
DESIGN - MOBILE DATA IT RACK W/CASTERS/LEVELLING FEET CAGE NUTS/SCREWS CABLE MGM
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.