Zoro Homepage
This item is Discontinued.
Startech.Com 45U 3300 lbs 4 Post Open Server Equipment Rack - Flat Pack 4POSTRACKHD

45U 3300 lbs 4 Post Open Server Equipment Rack - Flat Pack (Discontinued)

  • Mfr # 4POSTRACKHD
  • Zoro # G6199427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRACKHD
Zoro #
G6199427
UPC #
65030834698
Country of Origin
Taiwan, Province of China

Dimensions

Height
84.05 in
Width
24.02 in
Length
35.94 in

Details

Includes
4 Post Heavy Duty Rack Assembly Kit , Assembly instructions, #10-32 Screws, #10-32 Cage Nuts
Product Type
Rack Frame

Description

AMPLE VENTILATION: With its open-frame design, the 45U server rack maximizes accessibility and offers unobstructed airflow to your equipment, keeping your equipment running at optimal temperatures. - HEAVY DUTY OPEN RACK: Supporting up to 3300lbs, this 45U rack features an open frame design with heavy gauge mounting rails that ensure stability. It also has a total height of 84.1in [213.5cm]. - UNIVERSAL DESIGN: Built to meet EIA standards for 19in racks, the 4 post open frame rack is compatible with equipment and accessories from most popular manufacturers. - TAA COMPLIANT: This 45U 4-post open frame rack TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.