Shop STARTECH.COM
See all product information
Create Account
48-PORT 2U CAT6 UTP PATCH PANEL SUPPORTS 10/100/1000 ETHERNET; FITS STANDARD 19I
- Mfr # CPANEL48
- Zoro # G622838460
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Width
3.5 in
Height
1.3 in
Number of Ports
48
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPANEL48
- Zoro #
- G622838460
- UPC #
- 065030915076
- Country of Origin
- China
- Number of Ports
- 48
- Material
- Steel
Dimensions
- Width
- 3.5 in
- Height
- 1.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.