
4IN1 USB DISPLAYPORT KVM SWITCH CABLE
Mfr # DP4N1USB6
Zoro # G416424350
product price: $36.69
/eaKey Features
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Color
Black
Device Supported
KVM Switch, PC, Computer, Peripheral Device, Microphone, Switch, Keyboard/Mouse, Audio Device
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP4N1USB6
Zoro #
G416424350
UPC #
65030840125
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Color
Black
Device Supported
KVM Switch, PC, Computer, Peripheral Device, Microphone, Switch, Keyboard/Mouse, Audio Device
Connector Gender on First End
Male
Features
Strain Relief, Latching Connector, Molded
Connector Plating
Gold
Connector Gender on Second End
Male
End of Life Manual Availability
Yes
Conductor
Copper
Environmental Certification
EU RoHS
Item
KVM Cable
Connector on First End Details
2 x Mini-phone Stereo Audio - Male, 1 x 4-pin USB 2.0 Type A - Male, 1 x 20-pin DisplayPort Digital Audio/Video - Male
Connector on Second End Details
2 x Mini-phone Stereo Audio - Male, 1 x 20-pin DisplayPort Digital Audio/Video - Male, 1 x 4-pin USB Type B - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.