Zoro Homepage

4K 60Hz HDMI Fiber Extender

  • Mfr # ST121HD20FXA2

  • Zoro # G712496235


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Graphics Modes
4K UHD
Number of HDMI Inputs
1
Number of Input Devices Supported
1
Number of USB Ports
2
Number of HDMI Outputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST121HD20FXA2
Zoro #
G712496235
UPC #
65030897303
Country of Origin
China

Details

Graphics Modes
4K UHD
Number of HDMI Inputs
1
Number of Input Devices Supported
1
Number of USB Ports
2
Number of HDMI Outputs
2
USB
Yes
Number of Output Devices Supported
2
Package Contents
(1) Transmitter Unit, (1) Receiver Unit
Connectivity Technology
Wired
HDMI Out
Yes
Media Type Supported
Optical Fiber
Maximum Operating Distance
3300 ft
HDMI In
Yes
Item
Video Extender Transmitter/Receiver
Includes
(1) Transmitter Unit, (1) Receiver Unit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.