Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K USB-C Dock, Triple UHD 4K Monitor Docking Station, Mac & Windows, USB C to HDMI &

  • Mfr # DK30CH2DEP

  • Zoro # G316424795


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Audio Line Out
Yes
Microphone
Yes
HDMI
Yes
Color
Dual Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK30CH2DEP
Zoro #
G316424795
UPC #
65030879996
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.60 in
Height
1.30 in
Length
10.6 in
Width
3.20 in

Details

Environmentally Friendly
Yes
Audio Line Out
Yes
Microphone
Yes
HDMI
Yes
Color
Dual Color
Headphone
Yes
Headphone/Microphone Combo Port
Yes
Compatible Devices
Notebook, Tablet PC
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Interfaces
USB 3.0 Type C
Maximum Power Supply Wattage
100 W
Operating System
Windows 11, Windows 10, Mac OS X 10.12 Sierra, Windows 8.1, Ubuntu 18.04, Mac OS X 10.14 Mojave, ChromeOS 55+, Windows 8, Windows 7
Number of HDMI Outputs
1
USB Type-C
Yes
USB Charging Port
6
USB Type-C Detail
2 x USB Type-C (24 pin) USB 3.0 (5Gbps) Female
Network (RJ-45)
Yes
Number of DisplayPort Outputs
2
Includes
Triple-Monitor 4K USB-C Dock with 5x USB 3.0 Ports - 100W PD 1 x USB-C Cable 1 x Universal Power Adapter (NA/JP, ANZ) 1 x Instruction Manual
Number of USB 3.0 Ports
6
Thunderbolt
Yes
Connectivity Technology
Wired
For Use With
Lenovo X1 Lenovo Thinkpad P Series Dell Latitude Notebooks Dell Precision Notebooks Dell XPS 15 Notebooks HP Spectre Notebooks HP Zbook Notebooks Apple MacBook Pro 16
DisplayPort
Yes
Item
Docking Station

Description

4K USB-C Dock, Triple UHD 4K Monitor Docking Station, Mac & Windows, USB C to HDMI & DisplayPort, 100W Power Delivery, 5x USB 5Gbps Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.