4M/12FT ULTRA HD HDMI 2.1 CABLE 8K 60HZ 4K 120HZ; HDR10+/DOLBY VISION; EARC DTS:

  • Mfr # HDMM21V4M

  • Zoro # G114883466


product price:  $53.55
/ea

Key Features

Cable Type
HDMI
American Wire Gauge
30/32 AWG
Connector Plating
Gold
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Number of Conductors
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMM21V4M
Zoro #
G114883466
UPC #
65030892650
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Cable Type
HDMI
American Wire Gauge
30/32 AWG
Connector Plating
Gold
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Number of Conductors
19
Connector Gender on Second End
Male
Shielding
Yes
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Device Supported
Projector, Monitor, Home Theater System, TV, Notebook, Desktop Computer, Audio/Video Device, Workstation, Computer, Display, Digital Signage Display
Data Transfer Rate
48 Gbit/s
Supported Resolution
7680 x 4320
Item
Video Cable
Green Environmental Attribute
Environmentally Friendly
Color
Gray, Black
Connector on Second End Details
(1) 19-Pin HDMI 2.1 Digital Audio/Video - Male
Connector on First End Details
(1) 19-Pin HDMI 2.1 Digital Audio/Video - Male
Features
Flexible, Tear Resistant, HDR10 Support, Corrosion Resistant, Enhanced Audio Return Channel (eARC), Halogen Free, Bendable, Wear Resistant, HDCP 2.3, Strain Relief, Passive, EMI Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.